Shop All Plier Sets
Knipex
3 Pc 10" Pliers Set (87 01 250, 86 03 250, 74 01 250)
Mfr # 9K 00 80 117 US
Zoro # G4481596
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SET
- Overall Length 14.45
- Color Red
- Features Includes 1 each of: 10" Cobra (87 01 250), 10" Pliers Wrench (86 03 250),10" High Leverage Diagonal Cutter (74 01 250). Includes the 10" Pliers Wrench (86 03 250). Includes the 10" High Leverage Diagonal Cutter (74 01 250). Plastic coated handles. Chrome vanadium heavy-duty steel, forged, oil-hardened. Made in Germany. Great all-purpose pliers set for professionals or DIY enthusiasts.. 10 inch set. 3 Popular pliers from KNIPEX
- Handle Type Plastic coating, non-slip plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 00 80 117 US
- Zoro # G4481596
- UPC # 843221021344
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 14.45 |
Overall Width | 5.15 |
Overall Height | 1.4 |
Details
Material | SET |
Color | Red |
Features | Includes 1 each of: 10" Cobra (87 01 250), 10" Pliers Wrench (86 03 250),10" High Leverage Diagonal Cutter (74 01 250). Includes the 10" Pliers Wrench (86 03 250). Includes the 10" High Leverage Diagonal Cutter (74 01 250). Plastic coated handles. Chrome vanadium heavy-duty steel, forged, oil-hardened. Made in Germany. Great all-purpose pliers set for professionals or DIY enthusiasts.. 10 inch set. 3 Popular pliers from KNIPEX |
Handle Type | Plastic coating, non-slip plastic |
Item | Pliers |
Includes | 87 01 250; 86 03 250; 74 01 250 |
Insulated | No |
Weight | 2.955 lbs. |
Description
Pliers,3Pc Set,10 In., Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- RIDGID Hinge Pin 360 (45520)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1108)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- KNIPEX Assorted Pliers Sets, 4 pc Pliers Set (9K 00 80 94 US)
- KNIPEX Knipex 414-002007US1 Alligator Plier Set (414-002007US1)
- KNIPEX Pliers Set Cobra 3Pcs Self Gripping Jaws (9K 00 80 05 US)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- KNIPEX 3 Piece Knipex Cobra Plastic Grip Water Pump Plier Set Dipped Handle (00 20 06 US1)
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- WESTWARD Retaining Ring Plier, Convertible, 4 pcs. (4YP48)
- Knipex Plier Sets