Shop All Wire Strippers & Crimpers
Knipex
230mm Crimping Pliers, 3 Positions, NonInsulated 20 to 10 AWG
Mfr # 97 21 215 C
Zoro # G4482101
product price: $31.35
/ea
Sold in multiples of 6 for $188.10
$188.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Overall Length 230mm
- Material Steel
- Features Threaded Holes for Cutting Copper and Brass Screws Threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5; Bolted Joint for Higher Stability and Even Movement
- Application For Cutting Cables, Stripping Wire and Crimping Insulated and Non-Insulated Terminals, Connectors and Plug Type Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 21 215 C
- Zoro # G4482101
- UPC # 843221010614
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 230mm |
Details
Capacity | 20 to 10 AWG |
Material | Steel |
Features | Threaded Holes for Cutting Copper and Brass Screws Threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5; Bolted Joint for Higher Stability and Even Movement |
Application | For Cutting Cables, Stripping Wire and Crimping Insulated and Non-Insulated Terminals, Connectors and Plug Type Connectors |
Handle Material | Multi Component |
Insulated / Uninsulated | Uninsulated |
Finish | Burnished |
Item | Crimping Pliers,3 Positions,NonInsulated |
Description
This KNIPEX 97 21 215 C Crimping Pliers, 3 Positions, NonInsulated is the perfect tool for handling wire and cables. The crimping pliers have a multi component handle which ensures a comfortable grip while working. It has an overall length of 230mm and capacity to accommodate 20 to 10 AWG wires. It has a burnished finish that helps prevent corrosion and makes it easy to clean. If you are looking for a tool that will make your job easier, this KNIPEX Crimping Pliers is the one you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- DRILL AMERICA 13/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/16)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- URREA 3/8"drive, 7/16 in, 6 point SAE short socket. (5214H)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 01)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- COMMSCOPE Replacement for Commscope A5fx-ezpt (A5FX-EZPT COMMSCOPE)
- Knipex Crimping Tools