Shop All Wire Strippers & Crimpers
Knipex
220mm Crimping Pliers, 6 Position Contact
Mfr # 97 52 50
Zoro # G4482016
product price: $222.99
/ea
Sold in multiples of 6 for $1,337.94
Free Shipping & Returns
$1,337.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.72mm, 1.07mm, 1.72mm, 3.25mm, 4.52mm, 5.4mm
- Overall Length 220mm
- Material Chrome Vanadium Electric Steel
- Features Optimum Transmission of force to Toggle Lever for Fatigue-Reduced Operation; Favorable Handle Position, Low Weight, Compact Design and Ergonomically Shaped Handles
- Application Coax, BNC and TNC Connectors for RG 58/174/188/316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 52 50
- Zoro # G4482016
- UPC # 843221015862
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 220mm |
Details
Capacity | 0.72mm, 1.07mm, 1.72mm, 3.25mm, 4.52mm, 5.4mm |
Material | Chrome Vanadium Electric Steel |
Features | Optimum Transmission of force to Toggle Lever for Fatigue-Reduced Operation; Favorable Handle Position, Low Weight, Compact Design and Ergonomically Shaped Handles |
Application | Coax, BNC and TNC Connectors for RG 58/174/188/316 |
Handle Material | Multi Component |
Item | Crimping Pliers,6 Position Contact |
Finish | Burnished |
Description
Crimping Pliers,6 Position Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Soft Mallet Hammer Cap (SPEC-SFACE1)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- WIHA Insulated Screwdriver/Nutdriver Set, 15pc (32190)
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-3)
- KNIPEX 7 1/2 in Cable Stripper 4 to 16mm (16 20 16 SB)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX Forged Wire Stripper, 8 in, Cordless (13 72 8)
- KNIPEX 4 3/8 in Cable Stripper 4.5 to 10mm (16 65 125 SB)
- KNIPEX 9 in Cable Stripper 8 to 28mm (16 20 165 SB)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 61 145 A)
- PROSKIT Ergo-Lunar Crimper Wire Ferrules 10-6AWG (300-145)
- Knipex Wire Strippers & Crimpers