Shop All Wire Strippers & Crimpers
Knipex
220mm Crimping Pliers, 5 Position, 15 to 11 AWG 15 to 11 AWG
Mfr # 97 52 30
Zoro # G4482031
product price: $164.99
/ea
Sold in multiples of 6 for $989.94
Free Shipping & Returns
$989.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 to 11 AWG
- Overall Length 220mm
- Material Chrome Vanadium Electric Steel
- Features Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
- Application Non-Insulated Crimp Connectors in Accordance with DIN 46267
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 52 30
- Zoro # G4482031
- UPC # 843221015817
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 220mm |
Details
Capacity | 15 to 11 AWG |
Material | Chrome Vanadium Electric Steel |
Features | Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation |
Application | Non-Insulated Crimp Connectors in Accordance with DIN 46267 |
Handle Material | Multi Component |
Item | Crimping Pliers,5 Position,15 to 11 AWG |
Finish | Burnished |
Description
Crimping Pliers,5 Position,15 to 11 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- MILWAUKEE TOOL 2-Pc Demolition Screwdriver Set (ML48-22-2702)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- KNIPEX 8 in Solar Crimper Frame Only (97 43 200)
- KNIPEX 100mm Precision Mini Wire Stripper, 18 to 28AWG 28 to 18 AWG (12 80 100 SB)
- KNIPEX Automatic Wire Strippers, 8" Self-Adusti (12 40 200)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 35)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- IDEAL V-Notch Stripper W/Spring (45-101)
- Knipex Wire Strippers & Crimpers