Shop All Wire Strippers & Crimpers
Knipex
200mm Crimp System Pliers, Insulated 20 to 10 AWG
Mfr # 97 43 06
Zoro # G4482086
Sold in multiples of 6 for $1,517.94
Free Shipping & Returns
$1,517.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Overall Length 200mm
- Material Chrome Vanadium Electric Steel
- Features Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
- Application Insulated Terminals and Plug Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 97 43 06
- Zoro # G4482086
- UPC # 843221015411
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 200mm |
Details
Capacity | 20 to 10 AWG |
Material | Chrome Vanadium Electric Steel |
Features | Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation |
Application | Insulated Terminals and Plug Connectors |
Handle Material | Multi Component |
Insulated / Uninsulated | Insulated |
Item | Crimp System Pliers,Insulated |
Finish | Burnished |
Description
When you are dealing with a range of wire gauges, the KNIPEX 97 43 06 200mm Crimp System Pliers, Insulated is an ideal tool to have on hand. The multi-component handle provides comfort and control when stripping and crimping terminals and plug connectors. This multi-purpose plier can strip 20 to 10 AWG wire gauges, making it an excellent choice for a variety of jobs. Made from chrome vanadium electric steel, this plier is durable and long lasting. It has a burnished finish that gives it a polished look. When you need a high quality wire stripper or crimper, turn to the KNIPEX 97 43 06 200mm Crimp System Pliers, Insulated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- MICRO 100 Grooving Tool (RRL-033-6)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- KNIPEX 6 3/8 in Cable Stripper 1 in (16 40 150)
- KNIPEX 135mm Ergo Strip, Metric Wire, 5-1/4" (16 95 01 SB)
- KNIPEX Dismantling Tools, 6 1/2" Dismantling Pl (13 42 165)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 01)
- PROSKIT Crimper, Ratcheted, Coax RG-174, Mini 59 (300-024)
- Knipex Wire Strippers & Crimpers