Shop All Wire Strippers & Crimpers
Knipex
195mm Crimping Pliers High Leverage 5.4mm, 6.48mm, 1.72mm
Mfr # 97 52 20
Zoro # G4482059
product price: $244.99
/ea
Sold in multiples of 6 for $1,469.94
Free Shipping & Returns
$1,469.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5.4mm, 6.48mm, 1.72mm
- Overall Length 195mm
- Material Chrome Vanadium Electric Steel
- Features Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
- Application Coax, BNC and TNC Connectors RG 58/59/62/71/223
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 52 20
- Zoro # G4482059
- UPC # 843221015794
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 195mm |
Details
Capacity | 5.4mm, 6.48mm, 1.72mm |
Material | Chrome Vanadium Electric Steel |
Features | Repetitive, High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has been set Precisely (Calibrated) in the Factory, Re-Adjustable; Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation |
Application | Coax, BNC and TNC Connectors RG 58/59/62/71/223 |
Handle Material | Multi Component |
Finish | Burnished |
Item | Crimping Pliers High Leverage |
Description
Crimping Pliers High Leverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- URREA 3/4" Drive 6-Point Deep Socket 15/16" (5530HL)
- OLFA Snap-off Utility Blade, W, PK10 (LBB-10B)
- DIABLO 12" L x Demolition Cutting Fine Finish Saw Blade, 12"x80TPI, PK2 (P128080PP)
- KNIPEX 7 3/4 in Cable Stripper 15 to 10 AWG (12 12 11)
- KNIPEX 7 2/25 in Crimper 29 to 5 AWG (97 53 04)
- KNIPEX Self-Adjusting Crimping Pliers for Wire (97 53 18)
- KNIPEX 8 in Cable Stripper 8 to 22 AWG (16 60 05 SB)
- KNIPEX 7 1/2 in Crimper RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm (97 51 10)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- PROSKIT Crimper, Ratcheted, Wire Ferrules 22-10 (300-010)
- Knipex Wire Strippers & Crimpers