Shop All Wire Strippers & Crimpers
Knipex
180mm Automatic Wire Stripper, 13 to 19 AWG 19 to 13 AWG
Mfr # 12 64 180
Zoro # G4481499
product price: $101.99
/ea
Sold in multiples of 6 for $611.94
Free Shipping & Returns
$611.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 19 to 13 AWG
- Overall Length 180mm
- Material Body: Plastic, Fiberglass-Reinforced
- Features Long Stripping Lengths Possible, Blade Replaceable, Smoothly Operating Mechanism, Low Weight, Steel Blade
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 64 180
- Zoro # G4481499
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 180mm |
Minimum Wire/Cable Diameter | 1 mm |
Maximum Wire/Cable Diameter | 1 4/5 mm |
Details
Capacity | 19 to 13 AWG |
Material | Body: Plastic, Fiberglass-Reinforced |
Features | Long Stripping Lengths Possible, Blade Replaceable, Smoothly Operating Mechanism, Low Weight, Steel Blade |
Application | Stripping |
Number of Pieces | 1 |
Item | Automatic Wire Stripper,13 to 19 AWG |
Insulated | No |
Weight | 125 g |
For Insulation Material | PVC |
Adjustment Mechanism | Automatic |
Body Material | Plastic |
Cutting Capacities | 18 to 14 AWG |
Description
Automatic Wire Stripper,13 to 19 AWG, Cutting Capacities 18 to 14 AWG, Insulated No, Adjustment Mechanism Automatic, Application Stripping, Blade Material Steel, Body Material Plastic, Features Blade Replaceable, Long Stripping Lengths Possible, Low Weight, Smoothly Operating Mechanism, For Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 13 pc. Journeymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK06)
- RIDGID K-400 115V, 3/8 X 50 C31Iw (26993)
- SUNEX 3/8" Drive Impact Socket Set, SAE, 7 pcs (3656)
- MARKAL Railroad Chalk 1" Tip, Yellow (80501)
- KNIPEX 5 1/2 in Wire Stripper 0.1 to 0.8mm (11 92 140)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 02)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 02 160)
- KNIPEX 7 1/2 in Cable Stripper 4 to 16mm (16 20 16 SB)
- KNIPEX Knipex 414-9561190 5/32" Rod Iron Wire Rope Cutter (414-9561190)
- KNIPEX 200mm Self Adj Wire Stripper, 5 to 13 AWG 13 to 5 AWG (12 50 200)
- LANG Lang LNG-316A 16 Offset Blade Tappet Gauge (LNG-316A)
- Knipex Wire Strippers & Crimpers