Shop All Wire Strippers & Crimpers
Knipex
100mm Precision Mini Wire Stripper, 18 to 28AWG 28 to 18 AWG
Mfr # 12 80 100 SB
Zoro # G4481471
product price: $68.99
/ea
Sold in multiples of 6 for $413.94
$413.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 28 to 18 AWG
- Overall Length 100mm
- Material Housing: Plastic
- Features Adjustable Length Stop, With Locking Device, With Wire Cutter
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 80 100 SB
- Zoro # G4481471
- UPC # 843221011543
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 100mm |
Maximum Strip Length | 15 mm |
Maximum Wire/Cable Diameter | 1 mm |
Minimum Wire/Cable Diameter | 3/10 mm |
Details
Capacity | 28 to 18 AWG |
Material | Housing: Plastic |
Features | Adjustable Length Stop, With Locking Device, With Wire Cutter |
Application | Stripping |
Number of Pieces | 1 |
Item | Precision Mini Wire Stripper,18 to 28AWG |
Insulated | No |
Body Material | Plastic |
Weight | 34 g |
Description
Precision Mini Wire Stripper,18 to 28AWG, For Wire/Cable Type Copper Cable, Insulated No, Application Stripping, Body Material Plastic, Features Precise Stripping, Stepwise Adjustment to the Conductor Diameters, With Locking Device, Maximum Strip Length 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #42 (C18095)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A192)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- KNIPEX 9 1/4 in Insulated Crimper (97 21 215)
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- KNIPEX MultiCrimp, 9 1/4" MultiCrimp Crimping P (97 33 01)
- KNIPEX 4 3/4 in Wire Stripping Tweezers 5/8 in (15 11 120)
- KNIPEX 7 2/25 in Crimper 29 to 5 AWG (97 53 04)
- Knipex Crimping Tools