Shop All Wire Strippers & Crimpers
Knipex
10 in Crimper
Mfr # 97 51 12
Zoro # G6207433
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RJ-10 (4-Poles) 7.65mm, RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm
- Primary Crimping Application Voice and Data Cable
- Overall Length 10 in
- Material Chrome Vanadium Electric Steel
- Features 2-Component Handle, Length Cutter and Dismantling Knife for Ribbon Cables 6 and 12mm, Stripper for Round Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 51 12
- Zoro # G6207433
- UPC # 843221006143
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Tool Length | 7 7/8 in |
Number of Crimping Sizes | 3 |
Description
If you need to strip and crimp voice and data cables, the KNIPEX 97 51 12 10 in Crimper is the tool for you. With a capacity of RJ-10 7.65mm, RJ-11/12 9.65mm, and RJ-45 11.68mm, this crimper is ideal for professional use. The chrome vanadium electric steel construction makes it durable and easy to handle. It has an ergonomic multi component handle that allows you to work comfortably for long periods of time without experiencing fatigue or strain on your hands or wrists. The KNIPEX 97 51 12 10 in Crimper is a versatile tool that will make short work of any wire stripping or crimping job you throw at it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 5/16 in 12-Point SAE Deep Socket (CP16182)
- XTREME BLU-MOL Journeyman Bi-Metal Hole Saw Kit, 13 pcs. (D9596)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- KNIPEX 10 in Crimper 27 to 16 AWG (97 52 14)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- STEREN Modular Plug Economy Crimp Tool RJ11/12/ (300-508)
- Knipex Wire Strippers & Crimpers