Shop All Wire Strippers & Crimpers
Knipex
10 in Crimper 28 to 7 AWG
Mfr # 97 53 14
Zoro # G4783116
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 to 7 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 7 in
- Material Chrome Vanadium Electric Steel
- Features 2-Component, Self Adjustment to Size Of End Sleeve; Repetitive, High Crimping Quality Due to Integral Lock (Self-Releasing Mechanism); Optimum Transmission of Force to Toggle Lever for Fatigue-Reduced Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 53 14
- Zoro # G4783116
- UPC # 843221006211
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Tool Length | 7 1/8 in |
Minimum Compatible Wire Size | 28 AWG |
Maximum Compatible Wire Size | 8 AWG |
Number of Crimping Sizes | 1 |
Description
Crimper, Crimper Style Self-Adjusting Crimping Pliers, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 8 AWG, Compatible Connector Type Insulated Single Ferrules, Insulated Twin Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Hexagon Crimp, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 8 AWG, Maximum Crimping Force Not Rated, Tool Length 7 1/8 in, Includes Wire Cutter No, Includes Wire Stripper No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- WRIGHT TOOL Bull Bar, 3/4 " Dr, 24 " (6440)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 13)
- KNIPEX 135mm Ergo Strip, Metric Wire, 5-1/4" (16 95 01 SB)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- KNIPEX Knipex KNT-13718 Forged Wire Strippers (KNT-13718)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- KNIPEX 200mm Self Adj Wire Stripper, 5 to 13 AWG 13 to 5 AWG (12 50 200)
- S&G TOOL AID $WIRE STRIPPER (SG19000)
- Knipex Wire Strippers & Crimpers