Shop All Squares, Bevels, and Stair Gauges
Klein Tools
Electrician's Combination Square, 12-Inch
Mfr # 935CSEL
Zoro # G807109422
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Ferrum, Aluminum, Neodymium Magnets
- Overall Length (In.) 5.16"
- Application Magnetic Combination Square and Conduit Layout Template
- Height 12"
- Features Rare-Earth Magnets; Detachable Body; Precision Machined 45° and 90° Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 935CSEL
- Zoro # G807109422
- UPC # 92644930072
- Country of Origin Pakistan
- Category Squares, Bevels, and Stair Gauges
Dimensions
Overall Length (In.) | 5.16" |
Height | 12" |
Details
Item | Combination Square |
Material | Stainless Ferrum, Aluminum, Neodymium Magnets |
Application | Magnetic Combination Square and Conduit Layout Template |
Features | Rare-Earth Magnets; Detachable Body; Precision Machined 45° and 90° Edges |
Description
Klein Tools' Electrician's Combination Square provides precision machined 90 and 45Degree edges and is the right tool for conduit layout on an electrical box Powerful RareEarth magnets firmly hold the ruler to the body and allow for nohassle adjustments for any marking or layout needs Use the integrated conduit layout template that is etched into the stainless steel ruler to quickly find knockout centers in seconds Conduit layout template finds knockout centers in seconds Strong RareEarth magnets hold ruler to body for quick adjustment Precision machined 45 and 90Degree edges mark accurate angles Large, high visibility bubble vial window with reinforced housing is easily to read Place EMT and rigid conduit or conduit adapters in the body to quickly identify the conduit diameters to easily plan the electrical box layout Integrated Stainless Steel scriber marks with pinpoint accuracy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060SS)
- STEELMAN 3/8" Drive x 10mm Shallow 6-Point Metric Single Socket (78193)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 72 In, Graduated (J72)
- SURTEK Plastic Combination Square 12 (122265)
- IRWIN Irwin Strait-Line 586-1794469 Metal Combination Square (586-1794469)
- PROTO CARPENTERS SQUARE STEEL (PO45-500)
- SWANSON TOOL 16" x 24" Steel Carpenter Square (TS157)
- STANLEY CARPENTER SQUARE (45-600)
- JOHNSON LEVEL 12 In. English Professional Combination Square (400)
- Klein Tools Squares, Bevels, and Stair Gauges