Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 In. English Professional Combination Square

  • Mfr # 400

  • Zoro # G211436817


product price: $21.95
/ea

Key Features

Width (In.)
4-3/4 in
Length (In.)
3/4 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400
Zoro #
G211436817
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4-3/4 in
Length (In.)
3/4 in
Height
12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.