Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, MM720 Series, Fast-Acting, 800mA, 1000V AC

  • Mfr # 69399

  • Zoro # G707050749


product price: $16.79
/ea

Key Features

Series
MM720
Speed
Fast-Acting
Amps
800mA
AC Voltage Rating
1000V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69399
Zoro #
G707050749
UPC #
092644693991
Country of Origin
China

Dimensions

Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Series
MM720
Speed
Fast-Acting
Amps
800mA
AC Voltage Rating
1000V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Klein
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Weight
0.10 oz
Current
800 mA
Compatible Multimeter
MM720
Interrupt Rating - AC
800 mA
Interrupt Rating - DC
800 mA

Description

Multimeter Fuses, 1,000 V AC, 1,000 V DC, MM720 Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Equivalent Brand and Series Klein, Body Material Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.