Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit No 2 Phillips 1/4" Slotted, 2PK

  • Mfr # 32483

  • Zoro # G0898606


product price: $8.25
/pk 2, $4.13/ea

Key Features

Bit Style
Phillips, Slotted
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32483
Zoro #
G0898606
UPC #
092644324833
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#2/1/4 in
Shank Size
1/4 in
Point Size
#2/1/4"
Tip Size
#2 x 1/4"
Bit Size Side A
#2
Bit Size Side B
1/4"

Details

Item
Double Ended Driver Bit
Bit Style
Phillips, Slotted
SAE or Metric
SAE
Shank Style
Hex
Finish
Carbide
Material
S2 Steel
Single End/Double End
Double End
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Application - Tools
Hand
For Use With
11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers
Fastening Tool Item
Insert Bit
Application
For Use With 10-in-1 Screwdriver/Nut Driver 5LL46
Shank Shape
Hex
Fastening Tool Item Type
Replacement Bit
Head Style Side A
Phillips
Product Type
Double Ended Driver Bit
Compatible Manufacturer Model Number
32477, 32500
Measurement System
Imperial
For Tool Type
Hand
Head Style Side B
Slot
Compatible Product Type
Screwdriver/Nut Drivers
Tip Type Side B
Standard
End Design
Double End
Tip Type Side A
Standard

Description

A replacement bit contains a #2 Phillips and a 1/4-Inch Slotted tip. Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers. Precision-machined tips for exact fit into fastener.


•Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers
•Precision-machined tips for exact fit into fastener
•Contains 2 bits: #2 Phillips, 1/4-Inch Slotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.