Shop All Facial Tissues
Kleenex
3 Ply Facial Tissue, 60 Sheets
Mfr # 54289
Zoro # G206437898
product price: $79.79
/pk 8, $9.97/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Width 4.5"
- Sheet Length 4"
- Ply 3
- Box Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenex
- MFR # 54289
- Zoro # G206437898
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 4.5" |
Sheet Length | 4" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Ply | 3 |
Box Type | Box |
Color | White |
Number of Sheets | 60 |
Description
Soothing Lotion facial tissue features three-layers of soft and strong paper, each infused with a touch of coconut oil, aloe and vitamin E, to nourish skin with daily moisturizers while protecting you from chafing and redness by locking that moisture in, no matter how many times you reach for a tissue during the day. These ultra-soft, lotion-infused tissues are ideal when suffering from colds and allergies, and they may be the only tissues for those who suffer with sensitive skin throughout the year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Glass Cleaner, 1 qt. Portion Measuring Bottle (36XX44)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- ATRIX Cassette Filter, HEPA, 1" H x 5" W x 6" L (BPFILPACK)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 48 (GG849)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54271)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- KLEENEX 3 Ply Facial Tissue, 55 Sheets (54505)
- KLEENEX Ultra Soft 110 ct Facial Tissue (51759)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (21286)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- Kleenex Facial Tissues