Shop All Supply Stop Valves
Kissler
Water Supply Stop, Straight Valve, Chrome
Mfr # AB88-9000
Zoro # G5379674
original price:
$6.75
5% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 3/8"
- Finish Chrome
- Body Material Brass
- Standards AB1953, IAPMO/UPC/SA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB88-9000
- Zoro # G5379674
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Angle (PVC 657-6FTB-F)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- KOHLER Valve Kit, Joystick, Tall Seal (1381218)
- JOHNSON CONTROLS V-3000-1 Pneumatic Valve (V-3000-1)
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- KISSLER Angle Stop Valve, 3/8in.Compx1/2in.FIP (88-9205)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- KISSLER Angle Stop Valve, Brass, FIP, 1/2 in. (88-9360)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9230)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540T)
- Kissler Supply Stop Valves