Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Supply Stop, Angle Valve, Chrome

  • Mfr # AB88-9230

  • Zoro # G5379683


product price: $11.99
/ea

Key Features

Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB88-9230
Zoro #
G5379683
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in

Details

Item
Water Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
Temp. Range
40 Degrees to 180 Degrees F
Body Style - Valves
Angle
Handle Material
Brass
Outlet Type
Compression
Standards
AB1953, IAPMO/UPC/SA Listed
Finish
Chrome
Includes
Angle Valve
Stem Material
Brass
Inlet Type
CPVC
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
125 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Handle Type
Oval
Connection Type - Side 2
Compression
Body Style
Angle
Operating Temperature - Minimum
40 Degrees F
Body Finish
Chrome-Plated
Handle Operation
1/4-Turn
Connection Type - Side 1
CPVC

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 CPVC, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.