Shop All Supply Stop Valves
Kissler
Water Supply Stop, Angle Valve, Chrome
Mfr # AB88-9220
Zoro # G5379692
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 125 psi
- Valve Design Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB88-9220
- Zoro # G5379692
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 1/2" |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 PEX, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Male, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8747-PC)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- SWIFT GREEN FILTERS SGF-96-03 VOC Replacement water filter for Everpure EV9601-12 (SGF-96-03 VOC)
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9230)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9230)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9235)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- LEGEND VALVE 3/4 T-543 NO LEAD GARDEN VALVE (107-244NL)
- Kissler Supply Stop Valves