Shop All Supply Stop Valves
Kissler
Angle Stop Valve, Brass, Compression, PK10
Mfr # 88-9215
Zoro # G0079917
original price:
$131.03
37% off
new price: $82.19
/pk 10, $8.22/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Finish Chrome plated
- Inlet Size 5/8"
- Body Material Brass
- Standards IAPMO/UPC/SA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-9215
- Zoro # G0079917
- UPC # 026607043257
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 5/8" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 5/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1/2 In (008T012)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx1/2 In (88-9235)
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- KISSLER Quarter-Turn Supply Stop, Dual Outlet (AB88-9305)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9230)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9230)
- ZURN Angle Stop Valve, 2-1/2 in. Chrome (Z8808-XL-PC)
- Kissler Supply Stop Valves