Shop All Control Levers & Knobs
Kipp
Quick-Acting Palm Grips in gray cast iron
Mfr # K0683.14
Zoro # G4628166
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tumbled
- Material Cast Iron
- Measurement Type Metric
- Diameter-Thread Size M14
- Diameter 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0683.14
- Zoro # G4628166
- Country of Origin France
- Category Control Levers & Knobs
Dimensions
Diameter-Thread Size | M14 |
Diameter | 70 mm |
Details
Finish | Tumbled |
Material | Cast Iron |
Measurement Type | Metric |
Style | Quick Fastening |
Description
Palm Grip With Quick-Lock Function D=M14 D1=70 H=40 Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- KNIPEX 6-1/4" Diagonal Cutter, Plastic Grip (70 01 160)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- KIPP Quick-Acting Star Grips (K0156.06)
- KIPP Star Grips steel parts in stainless similar to DIN 6336, Style D, inch (K0154.5A2)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83112)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips gray cast iron DIN 6336, Style D, inch (K0151.4A4)
- KIPP Quick-Acting Star Grips (K0156.08)
- KIPP Star Grips with plain steel bushing, Style H, inch (K0153.1CL)
- Kipp Hand Knobs and Wheels