Shop All Chips, Pretzels and Popcorn
Kind
KIND Nut/Spice Bar, Caramel Almond & Sea Salt, 12 PK
Mfr # 18533
Zoro # G6243575
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Caramel Almond & Sea Salt
- Size 1.4 oz
- Snack Food Type Nutrition & Snack Bars
- Standards Kosher Certified
- Packing Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kind
- MFR # 18533
- Zoro # G6243575
- UPC # 602652171796
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Details
Flavor | Caramel Almond & Sea Salt |
Snack Food Type | Nutrition & Snack Bars |
Item | Nut/SpiceBar,Caramel,Almond,SeaSalt,PK12 |
Standards | Kosher Certified |
Packing Type | Bar |
Features | Contains Nuts, Gluten Free, Non-GMO |
Description
Nut/SpiceBar,Caramel,Almond,SeaSalt,Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pot, 8 1/4 Qt, D 9 3/4 In. (78780)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- WARING Reset Switch /Co1000 (34722)
- ORGANA TEA English Breakfast, Single Serve Cup, PK96 PK (SNON5802)
- KIND KrackCorn Original Popcorn 4 oz Bagged (338957)
- KIND Nuts and Spices Bar, Dark Chocolat, PK12 (19988)
- KIND Favorites Snack Box, Assorted Variety of KIND Bars, 2.5 lb Box, PK22 (70000021)
- KIND KrackCorn Original Popcorn 11 oz Bagged (338951)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND Crunchy Peanut Butter Protein Bar 1.76 oz Packet (673848)
- SMOKEY WOODS WOOD SMOKG CHIPS PECAN (SW-20-30-192)
- Kind Snacks & Sweets