Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 200mm H, 175mL
Mfr # 20058-38200
Zoro # G7117629
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 175 mL
- Graduation Subdivisions Not Specified
- Graduation Range Not Graduated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20058-38200
- Zoro # G7117629
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 200 mm |
Height | 200mm |
Diameter | 38 mm |
Labware Height - English | 8 in |
Body Diameter - Metric | 38 mm |
Description
CYL,HYDROMETER,POUROUT,38X200MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- EXTECH Palm PH Meter (PH220-C)
- DAYTON Self Tapping Screw (31UK47)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- Kimble Chase Labware