Shop All Electronic LED Drivers
Keystone Technologies
LED Driver
Mfr # KTLD-30-UV-SC1050-56-VDIM-U7-CP
Zoro # G900905792
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 30 W
- Output Current 350 to 1050mA
- Input Current 0.15A, 0.17A, 0.31A
- Input Power 30 W
- Output Voltage 10 to 56 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Technologies
- MFR # KTLD-30-UV-SC1050-56-VDIM-U7-CP
- Zoro # G900905792
- UPC # 890949018132
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 1 13/64 in |
Height | 1 in |
Length | 11 1/32 in |
Description
LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56 V DC Output Voltage, 0.15A, 0.17A, 0.31A Input Current, 350 to 1050mA Output Current, 30 W Input Power, 30 W Power Output, 11 1/32 in Length, 1 13/64 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class P
Restrictions
- This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F40bx/spx41/rs replacement light bulb lamp (F40BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- EIKO EIKO 150W, T4 Halogen Light Bulb (Q150T4/CL/25)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS650-54-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-PS600-42-VDIM-LP2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-40-UV-SC1400-56-VDIM-W1-CP)
- FULHAM CC LED PD, 96W, Univ, 700-2400mA (T1M1UNV240P-96L)
- Keystone Technologies Electronic LED Drivers