Shop All Center Drills
Keo
Drill/Countersink, #3, OAL 6 In, 90 Deg.
Mfr # 23064
Zoro # G6787882
original price:
$48.82
19% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 23064
- Zoro # G6787882
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 6 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Trade Size | Long |
Dimension Type | Wire |
Size- Decimal | #4 (0.2090) |
Point Dia. | 7/64" |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Series | Long |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-12 (DWT55002)
- PROTO 1/2" Drive Ratchet Repair Kit, Chrome (J54HTCFRK)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, HSS (11700-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- Keo Center Drills