Shop All Computer Mice
Kensington
Mouse, Full Size, USB, Black
Mfr # K72369US
Zoro # G6243767
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Black
- Compatible With Mac® OS X; Windows® 7, 8, 10
- Corded/Wireless Wired
- Laser/Optical Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensington
- MFR # K72369US
- Zoro # G6243767
- UPC # 085896723691
- Country of Origin China
- Category Computer Mice
Dimensions
Size | 3.5 x 5.25 x 1.75 |
Details
Item | Mouse,Full Size,USB,Black |
Connector Type | USB 2.0 |
Color | Black |
Compatible With | Mac® OS X; Windows® 7, 8, 10 |
Corded/Wireless | Wired |
Laser/Optical | Optical |
Package Type | Retail |
System Requirements | Operating Systems: Windows Vista, Windows 7, Windows 8, Windows XP |
Left/Right Hand Use | Right |
Description
Mouse,Full Size,USB,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB-C TO USB-A, 3', BK (TRPU428003)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Razor 15165070 MX650 Dirt Rocket - 3 Pack (ML15-12MP3681311847)
- ZORO SELECT Button Cell Battery, 389/390, Silver Oxide (5HXH7)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- KENSINGTON Pro Fit Wired Mid-Size Mouse USB (K72355WW)
- KENSINGTON Mouse, Pro Fit M Size Nano, Gray (K72423US)
- KENSINGTON Mouse, ProFit M Size Nano, Emerald Green (K72424US)
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- KENSINGTON Trackball Mouse, Wireless, Black (K72352US)
- LOGITECH MK235 Wrls Desktop, 920007897 (920-007897)
- Kensington Computer Mice