Shop All Impact Socket Sets
Kd Tools
1/4" Drive Standard and Deep Impact Socket Set, Metric, 28 pcs
Mfr # 84901
Zoro # G7038978
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 28
- Includes (14) 1/4" Drive 6 Point Metric Deep Impact Socket Set: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (14) 1/4" Drive 6 Point Metric Standard Impact Socket Set: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84901
- Zoro # G7038978
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 28 |
Includes | (14) 1/4" Drive 6 Point Metric Deep Impact Socket Set: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (14) 1/4" Drive 6 Point Metric Standard Impact Socket Set: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Item | Standard and Deep Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
Metric Stnd/Deep Impact Socket Set,28PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M10 X 1.50 7 Piece Transfer Screw Set (3601-1010)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- S-B POWER TOOL XB-DW2 Electric Drywall Cutting Bit, 2PK (3241858)
- KNIPEX 6-1/4" Diagonal Cutter, Plastic Grip (70 01 160)
- KD TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (84933N)
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs (84902)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- KD TOOLS 1/4" Drive Deep Impact Socket Set, Metric, 14 pcs (84909)
- KD TOOLS 1/2" Drive Impct Sckt Set, SAE, 6 pt., 1/2"Dr, 12 pcs., SAE (84931N)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- KLEIN TOOLS 1/4-Inch Drive Impact-Rated Pass Through Socket Set, 32-Piece (65300)
- Kd Tools Impact Socket Sets