Wjavc-Lf
We have the wjavc-lf you need to get the job done right.
Shop Wjavc-Lf results
(Showing 1 - 36)
Relevance
Mfr # WJAVC-LF
Key Features:
- Item: Air Volume Control
- Type: Deep Well
- Max. Temp. (F): 100 Degrees
Mfr # F93B-1C
Key Features:
- Series: F93
- Tether Length Min.-Max.: 3-5/8"
- Max. Pressure (PSI): 100
Mfr # AV-45
Key Features:
- Item: Air Volume Control
- Max. Temp. (F): 120
- Max. Pressure (PSI): 100
Mfr # AVC45
Key Features:
- Package Quantity: 1
Mfr # 87
Key Features:
- Item: Air Vent
- Material of Construction: Brass
- Max. Temp. (F): 240 Degrees F
Mfr # 103251
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 118705
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118705
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RD16, 4RD17
Mfr # 1BL002
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/6 hp
Mfr # 118681LF
Key Features:
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
- Max. Working Pressure (PSI): 125
- Includes: Shaft Gasket
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 340-4G5
Key Features:
- Audible Alarm Type: Bell
- Item: Bell
- Housing Material: Steel
Mfr # 118473
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118473
- For Pump Number: 4RD13, 4RD14, 5YN64 to 72
Mfr # 1EF053LF
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 208-240/460V AC
- HP: 3/4 hp
Mfr # 1BL001
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/6 hp
Mfr # 118368
Key Features:
- Package Quantity: 1
- For Pump Number: 4RC91, 4RC92, 4RD16, 4RD17
- Includes: Flange Gasket
Mfr # 79
Key Features:
- Item: Air Vent
- Type: Automatic Float
- (M)NPT Connection (In.): 3/4 in
Mfr # 1EF022LF
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115/208-240V AC
- HP: 1/2 hp
Mfr # 189105LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RC91, 4RC92, 4RC97 to 99, 4RD01 to 03
- Compatible with Brand: Bell and Gossett
Mfr # 103417
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/15 hp
Mfr # 110196LF
Key Features:
- Pipe Size: 3/4"
- Connection Type: NPT
- Body Material: Brass
Mfr # 340-4N5
Key Features:
- Item: Bell
- Audible Alarm Type: Bell
- Visual Indicator Type: No Visual Indicator
Mfr # 185332LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 5YN64 to 72
- Compatible with Series Family: Series 60
Mfr # 186862LF
Key Features:
- Item: Seal Kit
- Includes: Shaft Gasket
- For Pump Number: 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 189163LF
Key Features:
- Item: Bearing Assembly
- Includes: Bearing Bracket, Body Gasket, Front Bearing, Front Bearing Gasket, Impeller Gasket, Impeller Key, Impeller Nut, Oil Well Cover, Oil Wick Set, Seal Kit, Shaft and Sleeve
- Bell & Gossett Pump Model: #2 Iron Body, Bronze Body, Non-Ferrous and Bronze Impeller, Series HV
Mfr # 41392
Key Features:
- Item: Signal Bell
- Includes: 8 in Bell, User Guide
- Housing Material: Steel
Mfr # 106189
Key Features:
- Package Quantity: 1
Mfr # 62
Key Features:
- Item: Vacuum Breaker
- Connection Type: MNPT
- Material of Construction: Brass
Mfr # 102210
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/6 hp
Mfr # 504-120-1
Key Features:
- Item: Bell
- Audible Alarm Type: Bell
- Visual Indicator Type: No Visual Indicator
Mfr # 111034
Key Features:
- Item: Circulating Pump Motor
- Voltage: 115V AC
- HP: 1/12
Mfr # 102218
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/4 hp
Mfr # 102214
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/6 hp
Mfr # 1EF047LF
Key Features:
- Voltage: 208-240/460V AC
- Item: Hydronic Circulating Pump
- HP: 1/2 hp
Mfr # 1EF026LF
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115/208-240V AC
- HP: 1/2 hp