Wilkerson Auto Drain
We make finding a wilkerson auto drain fast and simple every time!
Shop Wilkerson Auto Drain results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Key Features:
- Item: Auto Drain with Seal
- Overall Height: 2 15/16 in
- Overall Width: 1 15/32 in
Key Features:
- Item: Automatic Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Outlet Dia.: 1/8 in
Key Features:
- Gauge Port: 1/4 in NPT
- Overall Length: 5.87 in
- Body Material: Aluminum
Key Features:
- Item: Drain,GRP-95-973-28
- Package Quantity: 1
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 200 psi
- Drain Port Size: 3/4 in
Key Features:
- Item: Floor Coating Roller
- Roller Length: 9"
- Length: 9"
Key Features:
- Item: Filter Drain Kit
- Type: Automatic
- For Use On: Speedaire Standard and Heavy Duty
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Item: Compressed Air Filter Element
- For Use with Stock Number: 6B285 to 6B287, 6B296 to 6B298, 6B303 to 6B305, 6B312 to 6B314, 6D756 to 6D758, 6D765 to 6D767, 6D772 to 6D774, 6D782 to 6D784
Key Features:
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
- Min. Tubing/Pipe O.D. (In.): 3/8 in
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height: 9 in
Key Features:
- Item: Compressed Air Filter Element
- For Use On: Jumbo 30 and 35
- Filter Rating - Air Treatment: 5 micron