Thum Gum
If you need a thum gum we have them at everyday low prices.
Shop Thum Gum results
(Showing 1 - 36)
Relevance
Mfr # 4PDF4
Key Features:
- Item: Sealing Gum
- Adhesive Grouping: Sealant
- Color: Gray
Mfr # 1003
Key Features:
- Item: LockNut for Threaded RMC/IMC
- For Conduit Type: RMC, IMC
- Thread Size: #6-8
Mfr # 1003
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 5 in
- Material: Plastic
Mfr # 1003
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 10.50mm
- Tap Thread Size: M14-1.25
Mfr # 1193
Key Features:
- For Conduit Type: RMC, IMC
- Conduit Fitting Type: Locknut
- Conduit Fitting Material: Steel
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 073031203
Key Features:
- Number of Cords: 1
- Item: Threaded Connectors
- Standards: CSA, UL
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 1203
Key Features:
- For Conduit Type: IMC, RMC
- Conduit Fitting Type: Locknuts
- Overall Length: 7/32 in
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # 5P980
Key Features:
- Item: Hex Locknut
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: Hex Locknut
Mfr # 1001
Key Features:
- Capacity: 10 to 26 AWG Standard, 8 to 22 AWG Solid
- Overall Length: 8 1/2 in
- Features: Crimping Dies Color-Coded for Easy Identification, Pivot Nut Adjusts Tension
Mfr # 1019
Key Features:
- Capacity: Strips: 10 to 26 AWG Solid and 12 to 28 AWG Stranded Wire; Crimps: 10 to 22 AWG
- Overall Length: 7-3/4"
- Features: Double Dipped Klein Kurve Comfort Grips, Loops and Twists Wire, Precision Shear-Type Cutting Blades
Mfr # K1412
Key Features:
- Capacity: 12 to 14 AWG Solid, Screw Shearing 6 to 32 and 8 to 32, Strips and Cuts 14 to 16 Stranded
- Overall Length: 7 3/4 in
- Features: Coil Spring Assisted Opening, Narrow Serrated Nose, Screw Shearing for 6-32 and 8-32 Screws, Stripping Slots, Wire Looping Holes
Mfr # 1011
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Standard
- Overall Length: 6 1/8 in
- Material: Steel
Mfr # K12035
Key Features:
- Material: Forged Steel
- Application: Wire Stripping and Cutting
- Insulated / Uninsulated: No
Mfr # 48-22-6103
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 2078300
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 8 in
- Features: Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 Awg
Mfr # 12 62 180
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 31622007L
Key Features:
- Item: Low Profile Cord Connector Locknuts
- Hub Size: 3/4 in
- Material: Nylon
Mfr # LN75
Key Features:
- Conduit Fitting Material: Carbon Steel
- Conduit Size: 3/4"
- Finish: Zinc Plated
Mfr # 45-120
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 073031203A
Key Features:
- Material: Aluminum Fittings, Galvanized Steel Mesh
- Application: Light Duty
- Series: Dust-Tight
Mfr # 1004
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 5 in
- Features: Adjustable Side Stop, Hole for Lopping or Ending Wire