Stripping Tool
We make finding a stripping tool fast and simple every time!
Shop Stripping Tool results
(Showing 1 - 15)
Relevance
Mfr # UST-500
Key Features:
- Capacity: RG59/6 and 7/11
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 5 in
Mfr # 45-098
Key Features:
- Capacity: 30 to 20 AWG
- Overall Length: 6 1/2 in
- Features: Knife Type Blades, Precision Ground
Mfr # BB99194
Key Features:
- Color: Silver
- Material: Steel
- Height: 30"
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 11057
Key Features:
- Capacity: 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Hardened Steel
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 45-091
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 45098
Key Features:
- Item: Depressed Ctr Whl,6x0.045x7/8,T27,Spr
- Abrasive Wheel Type: Type 27
- Package Quantity: 1
Mfr # 45-097
Key Features:
- Item: Stm Std 16-26Ga
- Features: Cushion Grip, Comfortable Grip
- Application: Building
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in