Sstk-Parker
We make finding a sstk-parker fast and simple every time!
Shop Sstk-Parker results
(Showing 1 - 15)
Relevance
Mfr # SSTK-PARKER
Key Features:
- Item: Wireless Diagnostic Service Kit
- Number of Valves: 0
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # PGPRO3MV
Key Features:
- Graduations: 1 cm, 1 mm
- Case Type: Closed
- Blade Length: 3 m
Mfr # PGPRO10M25V
Key Features:
- Graduations: 1 mm On Bottom, 1/10, 1/100 On Top
- Belt Clip: Belt Clip Included
- Tip Style: Nonmagnetic Single Hook
Mfr # 2MA10
Key Features:
- Item: Light-Duty Industrial Fan
- Blade Diameter: 24"
- Oscillation: Non-Oscillating
Mfr # PGPRO8MV
Key Features:
- Graduations: 1 cm, 1 mm
- Case Color: High-Visibility Orange
- Tip Style: Nonmagnetic Single Hook
Mfr # 06R318AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # R119-04CG
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 300 psi
Mfr # 07R418AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 3/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # 06R118AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # 06R218AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 3/8 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # F600S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # 921999
Key Features:
- Filter Media - Filters: Paper
- Micron Rating: 10C
- Max. Pressure: 150 psi
Mfr # 62CA-8 PARKER
Key Features:
- Package Quantity: 1
Mfr # SS18
Key Features:
- Item: Toggle Switch/Duplex Receptacle Wall Plates and Box Cover
- Number of Gangs: 2
- Color: Silver
Mfr # 68C-4-2
Key Features:
- Item: Male Connector
- Tube Fitting Material: Brass
- Specific Fitting Shape: Straight Adapter