Smc Regulator
We have the smc regulator you need to get the job done right.
Shop Smc Regulator results
(Showing 1 - 36)
Relevance
Mfr # IR2000-02BG-A
Key Features:
- Item: Precision Compressed Air Regulator
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- For Use With Mfr. Model Number: IR2000-02BG
Mfr # VBA40A-N04GN-Z
Key Features:
- Item: Booster Regulator
- Operation Type: Handle Operated
- Port Size: 1/2 in
Mfr # AC40C-03G-V-B
Key Features:
- Item: Filter/Regulator/Mist Separator
- Fits Brand: SMC
- Includes: Embedded Gauge, Pressure Relief Valve
Mfr # VBA20A-N03GN-Z
Key Features:
- Item: Booster Regulator
- Operation Type: Handle Operated
- Port Size: 3/8 in
Mfr # VBA20A-03GN
Key Features:
- Item: Booster Regulator
- For Use With Mfr. Model Number: VBA20A-03GN
- Fits Brand: SMC
Mfr # KQ2L07-M5A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # KQ2H11-35AS
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Mfr # VBA10A-N02GN-Z
Key Features:
- Item: Booster Regulator
- Operation Type: Handle Operated
- Port Size: 1/4 in
Mfr # AR20K-01BG-B
Key Features:
- Item: Compressed Air Regulator
- Fits Brand: SMC
- Includes: Backflow Option, Bracket and Round Pressure Gauge
Mfr # KQ2H07-35AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # KQ2H07-34AS
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Mfr # 4ZM08
Key Features:
- Item: Compressed Air Regulator
- Gauge Port: 1/8 in NPT
- Adjustment Range (Regulators): 5 to 125 psi
Mfr # AR30K-N03-Z-B
Key Features:
- Item: Regulator,3/8" NPT Ports,30 Size,Bckflw
- Package Quantity: 1
Mfr # ZFC-EL-3
Key Features:
- Filter Rating - Air Treatment: 10 micron
- For Removal Of: Solid Foreign Objects
- Media Type - Air Treatment: Polyvinyl Fluoride / NBR
Mfr # AC20-N02C-CZ-A
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Auto Drain
- Overall Height: 3 7/16 in
Mfr # AF40-N04-2Z-A
Key Features:
- Height (In.): 147.1 mm
- Overall Width: 70 mm
- Package Quantity: 1
Mfr # 156572-75
Key Features:
- Item: Bag Filter Housing
- Outlet: Bottom
- Cover Type: Eyebolt Closure
Mfr # R37341-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # R37121-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # KQ2T07-00A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Tee
Mfr # KQ2L07-32A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # 4ZL02
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 3/4 in NPT
- Filter Rating - Air Treatment: 40 micron
Mfr # R03-02-000
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 300 psi
Mfr # KQ2L07-34AS
Key Features:
- Fitting Style: 90 Degrees Elbow
- Material: Brass
- Max. Pressure: 145 psi
Mfr # 4ZK90
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 40 micron
Mfr # KQ2H11-37AS
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Mfr # 06R318AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # AKH11-00
Key Features:
- Pipe Size: 3/8"
- Connection Type: Bushing Type
- Item: Check Valve
Mfr # KQ2T07-32A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Adapter Tee
Mfr # R119-04CG
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 300 psi
Mfr # AS2201F-N02-07S
Key Features:
- Item: Speed Control Valve
- Valve Style: Elbow
- Pipe Size: 1/4"
Mfr # KQ2H07-00A
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Mfr # KQ2L03-32A
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Mfr # SY7120-5DZ-02T
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 5-Way/2-Position
- Voltage: 24V DC