Sealkit
We make finding a sealkit fast and simple every time!
Shop Sealkit results
(Showing 1 - 15)
Relevance
Key Features:
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
- Max. Working Pressure (PSI): 125
- Includes: Shaft Gasket
Key Features:
- Item: Seal Kit
- Includes: Shaft Gasket
- For Pump Number: 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4
Key Features:
- Shaft Size (In.): 3/4 in
- Nominal Working Length (In.): 1.405 in
- Seat Bore: 1.375 in
Key Features:
- Max. Temp. (F): 225
- Warranty: 1 yr
- For Pump Number: 4RD15
Key Features:
- Package Quantity: 1
Key Features:
- Shaft Size (In.): 3/4 in
- Nominal Working Length (In.): 0.718 in
- Seat Bore: 1.375 in
Key Features:
- Item: Seal Kit
- Includes: 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals
- For Use With: 6FCZ7 thru 6FCZ8, 6FDA1
Key Features:
- Max. Temp. (F): 225 Degrees F
- Max. Working Pressure (PSI): 150
- Includes: Mechanical Seal
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Key Features:
- Package Quantity: 1
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RC91, 4RC92, 4RC97 to 99, 4RD01 to 03
- Compatible with Brand: Bell and Gossett
Key Features:
- For Pump Number: 4RD13, 4RD14
- Gasket Type: Buna
- Bell & Gossett Pump Model: PD35,1535,60,90
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp