Parker Automatic Drain
Our endless aisle includes a parker automatic drain and so much more!
Shop Parker Automatic Drain results
(Showing 1 - 15)
Relevance
Mfr # SA602MD/E
Key Features:
- Max. Tubing/Pipe O.D. (In.): 1/4 in
- Fits: C628, F602
- Includes: Automatic Drain, Mounting Nut, O-Ring
Mfr # PS506P
Key Features:
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
- Min. Tubing/Pipe O.D. (In.): 3/8 in
Mfr # GRP-95-973
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Mfr # EF1
Key Features:
- Item: Drain
- Overall Width: 3 in
- Overall Height: 4 in
Mfr # FD06B
Key Features:
- Item: Automatic Drain
- NPT (In.): 3/8 in
- Temp. Range: 40 Degrees to 120 Degrees F
Mfr # BK605WB
Key Features:
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
- Max. Working Pressure (PSI): 250
Mfr # 06R118AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # XB3-04-M00B
Key Features:
- Item: Automatic Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Outlet Dia.: 1/8 in
Mfr # DH50-0LAAA
Key Features:
- Item: Automatic Drain Valve
- Pipe Size: 1/2 in NPT
- Min. Pressure: 40 psi
Mfr # 06R318AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # ES2400
Key Features:
- Max. Air Compressor HP: 120 hp
- Max. Air Flow (SCFM): 535
- Absorption Module Volume (Gal.): 49 gal
Mfr # PD15NO
Key Features:
- Item: Float Drain
- For Use on Filter: 010, 011, 012, 013, 014, 015, 016, 017, 018, 019, 020, 021, 022, 023, 024, 025, 026, 027, 028, 029, 030, 031, 032, 033, 034, 035, 036, 037, 038, 039, 040, 041, 042, 043, 044, 045, 046, 047, 048, 049, 050, 051, 052, 053, 054, 055
- For Use On: Oil-X Filters
Mfr # SSTK-PARKER
Key Features:
- Item: Wireless Diagnostic Service Kit
- Number of Valves: 0
- Refrigerant Compatibility: Multiple Refrigerants
Mfr # 53DN44
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Mfr # 06E34B18AC
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron