Needle No
If you need a needle no we have them at everyday low prices.
Shop Needle No results
(Showing 1 - 36)
Relevance
Mfr # 48-22-6101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Mfr # 84-102
Key Features:
- Overall Length: Standard
- Jaw Width: 7/16"
- Features: Durable, Oil Resistant, Strong
Mfr # NN7776VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle, Extra Thin Nose
Mfr # D203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles
Mfr # 53JX01
Key Features:
- Overall Length: Standard
- Features: Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Steel
Mfr # D203-6
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # 48-22-3079, 48-22-6101, 48-22-6100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pliers 6-in-1 w/Long and Linemans Pliers
- Package Quantity: 1
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Mfr # 84-101
Key Features:
- Overall Length: 6-3/4"
- Jaw Width: 5/16"
- Features: Durable, Oil Resistant, Strong
Mfr # J226G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Induction Hardened Cutting Edges
Mfr # 1UKK7
Key Features:
- Overall Length: Long Reach
- Jaw Width: 1/4 in
- Features: Standards :ASME B107.20M; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 4-1/8", Jaw Bend: 45 Degrees, Tip Width: 5/32"
Mfr # 48-22-6100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
Mfr # L4GN
Key Features:
- Overall Length: Standard
- Jaw Width: 3/8 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle
Mfr # D318-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2"
- Features: Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control
Mfr # 31 11 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # J223G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Extra Thin Nose
Mfr # E318
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: High Leverage
Mfr # J240G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # D335-51/2C
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Extra Thin Nose
Mfr # J225G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Diamond Serrated Jaws
Mfr # D203-6C
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # 26 11 200
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Mfr # 53JW96
Key Features:
- Overall Length: Long Reach
- Features: Standards ASME B107.500; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 3-7/8", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Chrome Vanadium Steel
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 3017
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # PSX201C-06
Key Features:
- Overall Length: 13-17/64"
- Jaw Width: 23/64"
- Features: Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
Mfr # D203-7
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Thin Nose
Mfr # 89-870
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Durable Gripping and Cutting Edge, Ergonomic Handle, Induction Hardened Cutting Jaws, Precision Machined Jaws, Slim Head, Slip-Resistant
Mfr # J203-8
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Extended Handles, Slim Head; Hard, Black Material for Toughness and Durability; Soft Material On Outer Surface for Comfort and a Firm Grip; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
Mfr # D213-9ST
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # J203-8N
Key Features:
- Overall Length: Standard
- Jaw Width: 1 in
- Features: Heavier Design for Greater Cutting Power; Induction Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble; Hard, Black Material for Toughness and Durability; Color-Coded Handles Allow Quick Identification of Tool