Knipex Stripers
Our endless aisle includes knipex stripers and so much more!
Shop Knipex Stripers results
(Showing 1 - 15)
Relevance
Mfr # 26 13 200
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Mfr # 12 62 180
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # 16 65 125 SB
Key Features:
- Capacity: 24 to 11 AWG
- Primary Crimping Application: UTP and STP Data Cables
- Overall Length: 5 in
Mfr # 97 53 08
Key Features:
- Capacity: 28 to 7 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/2 in
Mfr # 12 42 195
Key Features:
- Capacity: 32 to 7 AWG
- Overall Length: 7 1/2 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # 13 82 8
Key Features:
- Features: 6 Functions in One Pair of Pliers, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with (Induction-Hardened) Precision Cutting Edges for Copper and Aluminum Cables Up to 5 x 2.5 mm2/Ø 15 mm, Clear-Cut Outside Edge on the Gripping Surfaces for Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimping Die for Wire Ferrules 0.5-2.5 mm2, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Multifunctional Pliers for the Electrical Installation, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Dimensions for Easy Access, Smooth Surfaces Near the Tips Grip Single Cores without Damaging Them, Stripping Holes for Conductors of 0.75-1.5 mm2 and 2.5 mm2, to Grip Flat and Round Material, for Bending, Deburring, Cutting Cable, Stripping and Crimping Wire Ferrules
- Handle Type: Ergonomic
- Jaw Width: 3/8"
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 13 88 8 US
Key Features:
- Features: 1000V Multi Component Grips, ASTM F1505 Tested, 6 Functions in One Pliers Grips, Cuts, Strips, Bends, Crimps and Deburrs, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with Induction Hardened Precision Cutting Edges for Copper and Aluminum Cables Up to 19/32 in Dia. (5 x 2.5 mm2/Dia. 5 mm), Clear Cut Outside Edge on the Jaw for Working on Flush Mounted Junction Boxes and Deburring Feed Through Holes, Crimp Die for End Sleeves (Ferrules) 12 to 20 AWG (0.5 2.5 mm2), Forged, Multi Stage Oil Hardened, High Grade Special Tool Steel, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material1, Slim Head Dimensions for Easier Access, Smooth Surfaces Near the Tips Grip Single Conductors without Damaging Them, Stripping Holes for 12 to 14 AWG (0.75 1.5 mm2 and 2.5 mm2)
- Handle Type: Ergonomic
- Jaw Width: 3/8"
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 00 20 06 US2
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 26 15 200
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Ergonomic Handle, Half-Round Jaws
Mfr # 12 62 180
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # 13 82 8 T BKA
Key Features:
- Features: Cuts Stranded Wire Up to 9/16 in and Solid Wire Up to 5/32 in
- Handle Type: Ergonomic
- Jaw Length: 2 1/2 in