Knipex Snips
We have the knipex snips you need to get the job done right.
Shop Knipex Snips results
(Showing 1 - 15)
Relevance
Mfr # 95 05 155 SBA
Key Features:
- Overall Length: 155mm
- Blade Material: Stainless Steel
- Handle Style: Multi-Component Grips
Mfr # 95 05 10 SBA
Key Features:
- Item: Electrician Shears,6 1/4"
- Package Quantity: 1
Mfr # 95 05 140
Key Features:
- Overall Length: 140mm
- Blade Material: Surgical Steel, Stainless, Vacuum-Hardened
- Handle Style: Straight
Mfr # 95 03 160 SB
Key Features:
- Item: Shears for KEVLAR Fibres,6 1/4"
- Package Quantity: 1
Mfr # 95 05 190
Key Features:
- Overall Length: 190mm
- Blade Material: Surgical Steel, Stainless, Vacuum-Hardened
- Handle Style: Straight
Mfr # 95 05 185
Key Features:
- Overall Length: 185mm
- Blade Material: Surgical Steel, Stainless, Vacuum-Hardened
- Handle Style: Bent
Mfr # 95 05 165
Key Features:
- Overall Length: 165mm
- Blade Material: Stainless Steel
- Handle Material: Plastic Coated
Mfr # 32611
Key Features:
- Overall Length: 6
- Item: Pliers
- Features: Made from High Quality Forged CV Tool Steels
Mfr # 32951
Key Features:
- Overall Length: 6 1/4 in
- Blade Material: Steel
- Handle Style: Straight
Mfr # 71 01 200 R
Key Features:
- Item: Bolt Cutters
- Handle Material: Plastic
- Overall Length: 8 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 13 01 614
Key Features:
- Handle Type: Non-slip plastic
- Material: Vanadium Electric Steel
- Overall Length: 6.5
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 74 01 250 SBA
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Explore More
jonard tools scissors & shears
olfa scissors & shears
niptec scissors & shears
proto scissors & shears
dahle paper cutters
swingline paper cutters
premier paper cutters
slice scissors & shears
heritage scissors & shears
officemate hole punches
gingher scissors & shears
fluke networks scissors & shears