Knipex Shears
We make finding knipex shears fast and simple every time!
Shop Knipex Shears results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Length: 155mm
- Blade Material: Stainless Steel
- Handle Style: Multi-Component Grips
Key Features:
- Item: Electrician Shears,6 1/4"
- Package Quantity: 1
Key Features:
- Item: Pro Shear,electrician Data,titanium
- Package Quantity: 1
Key Features:
- Overall Length: 185mm
- Blade Material: Surgical Steel, Stainless, Vacuum-Hardened
- Handle Style: Bent
Key Features:
- Overall Length: 140mm
- Blade Material: Surgical Steel, Stainless, Vacuum-Hardened
- Handle Style: Straight
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 8 in
- Cutting Action: Shear
Key Features:
- Overall Length: 215mm
- Blade Material: Special Tool Steel, Rolled, Oil-Hardened
- Handle Style: Grip
Key Features:
- Handle Type: Plastic coated
- Joint Type: Rivet
- Package Quantity: 1
Key Features:
- Item: Shears for KEVLAR Fibres,6 1/4"
- Package Quantity: 1
Key Features:
- Overall Length: 6 1/4 in
- Blade Material: Steel
- Handle Style: Straight
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Key Features:
- Overall Length: 6
- Item: Pliers
- Features: Made from High Quality Forged CV Tool Steels
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Key Features:
- Overall Length: 5-1/4"
- Blade Material: Carbon Steel
- Handle Style: Straight