Knipex Nippers
We make finding knipex nippers fast and simple every time!
Shop Knipex Nippers results
(Showing 1 - 15)
Relevance
Mfr # 99 11 250
Key Features:
- Features: Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type: Plastic Coated
- Jaw Length: 1 in
Mfr # 99 11 300
Key Features:
- Features: Forged, High Leverage, Multi Stage Oil-Hardened
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel
Mfr # 99 01 250 SBA
Key Features:
- Item: Concreters Nippers,10" Concreters Nip
- Package Quantity: 1
Mfr # 78 41 125
Key Features:
- Features: Extremely Smooth Movement For Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet
- Handle Type: Multi-Component Grip
- Jaw Length: 1/4 in
Mfr # 68 01 160
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Mfr # 99 01 280
Key Features:
- Features: Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel
Mfr # 61 02 200
Key Features:
- Features: High Leverage
- Handle Type: Multi-Component Grip
- Jaw Width: 1 1/2 in
Mfr # 99 01 250
Key Features:
- Features: Reliable And Economical, Twist And Cut Wire In One Operation: Fast
- Handle Type: Plastic Coated
- Material: High Grade Special Tool Steel
Mfr # 68 01 200
Key Features:
- Features: Cutting Edge Hardness Approx. 61 HRC, Cutting Edges Additionally Hardened, Cutting Edges for Soft and Hard Wire, Head Shape Provides Optimized Movement When Tightening Steel Mesh Knots During Reinforced Concrete Work, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Suitable for Twisting and Cutting Binding Wire
- Handle Type: Plastic Coated
- Material: Special Tool Steel
Mfr # 358
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic, Dipped
- Jaw Length: 1/2 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 67 01 200
Key Features:
- Features: High Leverage
- Handle Type: Plastic Coated
- Jaw Width: 2 in
Mfr # 357
Key Features:
- Features: Extreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 1/4 in
Mfr # 1018455
Key Features:
- Item: Anchor Shackle
- Pin Style: Screw
- Working Load Limit: 4,000 lb
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components