Knipex Long Nose Pliers
We have the knipex long nose pliers you need to get the job done right.
Shop Knipex Long Nose Pliers results
(Showing 1 - 15)
Relevance
Mfr # 26 13 200
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Mfr # 25 01 160 SBA
Key Features:
- Overall Length: Standard
- Jaw Width: 3/8 in
- Features: Half-Round Jaws, Pointed
Mfr # 25 06 160
Key Features:
- Item: Long Nose Pliers with Cutting Edges
- Package Quantity: 1
Mfr # 26 11 200 S1
Key Features:
- Overall Length: 8.3"
- Features: Elastic tips; stable even when twisted. Distortion-tolerant, flexible precision tips. Snipe nose side cutting pliers also known as stork beak pliers. Half-round, long, pointed jaws. Hardened cutting edges (approx. 61 HRC) for soft, medium hard and hard wire. Slim long nose is ideal for working in confined areas. With integrated stripping hole in cutting blade the strips 12 AWG wire. Vanadium steel; forged, multi stage oil-hardened
- Material: Vanadium steel, forged, multi stage oil-hardened
Mfr # 25 03 125
Key Features:
- Overall Length: Standard
- Jaw Width: 1/4 in
- Features: Half-Round Jaws, Pointed
Mfr # 26 11 200
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Mfr # 25 01 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Half-Round Jaws, Pointed
Mfr # 2611200
Key Features:
- Item: Wedge Anchor
- Compatible Material: Concrete
- Anchor Diameter: 1"
Mfr # 31 11 160
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Forged, Oil-Hardened
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 28 71 280 SBA
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Non-Slip Handle, Oil Hardened and Tempered
Mfr # 26 12 200
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Mfr # 38 11 200
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1