Knipex Cutter
We have the knipex cutter you need to get the job done right.
Shop Knipex Cutter results
(Showing 1 - 15)
Relevance
Mfr # 70 01 160
Key Features:
- Features: Clean Cutting of Thin Copper Wires, Narrow Head Style for Use in Confined Areas
- Handle Type: Plastic Coated
- Jaw Length: 3/4 in
Mfr # 95 61 190 SBA
Key Features:
- Primary Application: Wire Rope
- Overall Length: 7 1/2 in
- Cutting Action: Shear
Mfr # 74 01 200 SBA
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Mfr # 74 91 250
Key Features:
- Primary Application: Soft, Hard and Piano Wire
- Overall Length: 10 in
- Cutting Action: Center
Mfr # 74 02 250
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Multi-Component Grip
- Jaw Length: 1 1/4 in
Mfr # 74 01 250
Key Features:
- Handle Type: Plastic coating
- Material: Chrome vanadium
- Overall Length: 10.6
Mfr # 76 81 125
Key Features:
- Features: Forged, Oil-Hardened
- Handle Type: Plastic Coated
- Jaw Length: 7/8 in
Mfr # 71 01 250 SBA
Key Features:
- Item: Bolt Cutter
- Handle Material: Steel
- Overall Length: 9 3/4 in
Mfr # 70 08 180 SBA
Key Features:
- Features: Clean Cutting of Thin Copper Wires, Oil-Hardened
- Handle Type: Ergonomic
- Jaw Length: 1 in
Mfr # 74 21 250 SBA
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1 in
Mfr # 71 32 200
Key Features:
- Item: Bolt Cutters
- Handle Material: Steel
- Overall Length: 8 in
Mfr # 71 01 200 R
Key Features:
- Item: Bolt Cutters
- Handle Material: Plastic
- Overall Length: 8 in
Mfr # 95 61 190
Key Features:
- Primary Application: Wire Rope, Medium Hard Wire, Piano Wire, Cuts Aluminum and Copper Cables
- Overall Length: 7 1/2 in
- Cutting Action: Shear
Mfr # 70 15 110
Key Features:
- Features: also At the Cutting Edge Tips, Clean Cutting of Thin Copper Wires, High-Quality Material and Precise Workmanship for Long Service Life, Narrow Head Style for Use in Confined Areas, The Indispensable Diagonal Cutter for All-Round Use
- Handle Type: Multi-Component Grip
- Jaw Length: 5/8 in
Mfr # 90 20 185
Key Features:
- Cutting Capacity: 1 in
- Cuts: Plastic, Rubber
- Body Material: Plastic