Knipex Cable
Our endless aisle includes a knipex cable and so much more!
Shop Knipex Cable results
(Showing 1 - 15)
Relevance
Mfr # 95 11 200 SBA
Key Features:
- Primary Application: Electrical Cable
- Overall Length: 8 in
- Cutting Action: Shear
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 95 12 200
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 8 in
- Cutting Action: Shear
Mfr # 16 20 16 SB
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 95 11 200
Key Features:
- Overall Length: 8.3
- Color: Red
- Overall Width: 2
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 1903
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Mfr # 95 12 200 SBA
Key Features:
- Item: Cable Shears,8" Cable Shears-Twin Cutti
- Package Quantity: 1
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # 16 20 165 SB
Key Features:
- Capacity: 8 to 28mm
- Overall Length: 6 1/2 in
- Material: Housing: Plastic
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 1709-9512
Key Features:
- Package Quantity: 1
Mfr # 1YMZ9
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components