Klein Iron
Our endless aisle includes a klein iron and so much more!
Shop Klein Iron results
(Showing 1 - 36)
Relevance
Mfr # D201-7CST
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/4 in
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 2005N
Key Features:
- Application: Wire Crimping, Stripping and Cutting
- Handle Material: TPE/Steel
- Insulated / Uninsulated: N
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # D232-8
Key Features:
- Features: Extended Handles, High-Leverage Design, Hot-Riveted Joint, Wide Throat Clearance
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 11057
Key Features:
- Capacity: 20 to 30 AWG Solid, 22 to 32 AWG Standard, Screw Shearing 6 - 32 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Hardened Steel
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 1019
Key Features:
- Capacity: Strips: 10 to 26 AWG Solid and 12 to 28 AWG Stranded Wire; Crimps: 10 to 22 AWG
- Overall Length: 7-3/4"
- Features: Double Dipped Klein Kurve Comfort Grips, Loops and Twists Wire, Precision Shear-Type Cutting Blades
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # K12035
Key Features:
- Material: Forged Steel
- Application: Wire Stripping and Cutting
- Insulated / Uninsulated: No
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 1011
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Standard
- Overall Length: 6 1/8 in
- Material: Steel
Mfr # 63020
Key Features:
- Primary Application: Copper Wire, Stainless Steel, Conductors and Coaxial Cable
- Overall Length: 7 in
- Cutting Action: Anvil
Mfr # 12 62 180
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Mfr # 32500MAG
Key Features:
- Application - Tools: Fastening Screws, Nuts and Bolts
- Magnetic/Nonmagnetic: Yes
- Overall Length: 7.8" (19.8 cm)
Mfr # 2078300
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 8 in
- Features: Protouch Grips, Self-Adjusting Mechanism, Swivel Knob for Micro-Adjustments for Gauges Smaller Than 20 Awg
Mfr # 1001
Key Features:
- Capacity: 10 to 26 AWG Standard, 8 to 22 AWG Solid
- Overall Length: 8 1/2 in
- Features: Crimping Dies Color-Coded for Easy Identification, Pivot Nut Adjusts Tension
Mfr # K1412
Key Features:
- Capacity: 12 to 14 AWG Solid, Screw Shearing 6 to 32 and 8 to 32, Strips and Cuts 14 to 16 Stranded
- Overall Length: 7 3/4 in
- Features: Coil Spring Assisted Opening, Narrow Serrated Nose, Screw Shearing for 6-32 and 8-32 Screws, Stripping Slots, Wire Looping Holes
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 3005CR
Key Features:
- Material: Steel
- Application: Wire Crimping
- Length (In.): 9" (22.9 cm)
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # 11054-EINS
Key Features:
- Capacity: 8 to 18 AWG
- Overall Length: 8 in
- Material: Steel
Mfr # ET310
Key Features:
- Item: Digital Circuit Breaker Finder,w/GFCI
- Type: Electronic Tester
- Features: Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver
Mfr # 45-120
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 603-4
Key Features:
- Item: General Purpose Phillips Screwdriver
- Tip Style Group: Crosspoint
- Screwdriver Tip Style: Phillips