Jacket Stripper
Our endless aisle includes a jacket stripper and so much more!
Shop Jacket Stripper results
(Showing 1 - 15)
Relevance
Mfr # 3354
Key Features:
- Capacity: RG-59/6/11/7
- Primary Crimping Application: Voice and Data Cable
- Features: Light Weight, Compact, Cost-Effective Stripper, Simple To Operate, Easily To Adjust With Thumb Screw, With Cable Cutter, Strip Outer Jacket Of UTP and STP Cable and Cat 5e Round Cable
Mfr # 15015C
Key Features:
- Package Quantity: 1
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 16 20 16 SB
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 1YMZ9
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting