Irwin Vise-Grip Cable And Wire Cutters
We make finding irwin vise-grip cable and wire cutters fast and simple every time!
Shop Irwin Vise-Grip Cable And Wire Cutters results
(Showing 1 - 12)
Relevance
Mfr # 2078328
Key Features:
- Primary Application: Cuts Aluminum and Copper Wire
- Overall Length: 8 in
- Cutting Action: Shear Cut
Mfr # 35-078
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 12 in
- Cutting Action: Shear
Mfr # C7
Key Features:
- Primary Application: Overhead Cutting and Underwater Work
- Overall Length: 7 1/2 in
- Cutting Action: Shear
Mfr # 759
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/2 in
- Cutting Action: Center
Mfr # 63060
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 10 1/4 in
- Cutting Action: Shear
Mfr # J213-9NE
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # J5441-12MXL
Key Features:
- Drive Size: 1/2 in
- Socket Type: Extra Long Hex Bit
- SAE or Metric: Metric
Mfr # J10023L
Key Features:
- Drive Size: 1 in
- Socket Size: 1 7/16 in
- SAE or Metric: SAE
Mfr # J4716L
Key Features:
- Drive Size: 1/4 in
- Socket Type: Deep
- SAE or Metric: SAE
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 10WR
Key Features:
- Features: Material Shapes with Hardened Teeth Designed to Grip From Any Angle
- Handle Type: Plain
- Jaw Length: 1 1/4 in
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"