Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Cable Cutter, Shear Cut

  • Mfr # 35-078

  • Zoro # G3269305


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Fits Most Standard Power Drills, Rounded Blades Minimize Cable Distortion For Professional Quality Every Time, Specially Hardened
Handle Type
Ergonomic Textured Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-078
Zoro #
G3269305
UPC #
783250601752
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
For Maximum Diameter Copper Electrical Cable
750 kcmil
For Maximum Diameter Aluminum Electric Cable
1,000 kcmil
For Maximum Wire Thickness
Aluminum : 100 MCM, Copper : 750 MCM

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Fits Most Standard Power Drills, Rounded Blades Minimize Cable Distortion For Professional Quality Every Time, Specially Hardened
Handle Type
Ergonomic Textured Grip
Material
Hardened Steel (Blade)
Cutting Capacity Aluminum
1000 MCM
Includes
Carrying Case
Handle Design
Steel With Cushion Grip
Handle Material
Steel
Jaw Material
Steel
Insulated
No
Material Application
Aluminum, Copper
Grip Material
Plastic
For Wire/Cable Type
Electrical/Data Cable
Includes Cushioned Grip
Yes
Cutter Type
Heavy-Duty Cable Cutter
Maximum Jaw Opening
1 1/2 in
Handle Style
Smart Grip
Ratcheting Jaw
Yes
Application
For Cutting Copper and Aluminum Cable
For Use With
Any Corded or Cordless Drill 12V or Larger That Accepts 3.89" Drive Shaft
Product Type
Cable Cutter

Description

Cable Cutter, Cutter Type Heavy-Duty Cable Cutter, Cutting Action Shear, Features Fits Most Standard Power Drills, Rounded Blades Minimize Cable Distortion For Professional Quality Every Time, Specially Hardened, For Maximum Wire Thickness Aluminum : 100 MCM, Copper : 750 MCM, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 750 kcmil, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, Grip Material Plastic, Handle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.