Insulation Stripper
We have the insulation stripper you need to get the job done right.
Shop Insulation Stripper results
(Showing 1 - 15)
Relevance
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # 1YMZ9
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Mfr # 1903
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 16 20 16 SB
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 16 20 165 SB
Key Features:
- Capacity: 8 to 28mm
- Overall Length: 6 1/2 in
- Material: Housing: Plastic
Mfr # CPT-6590 single
Key Features:
- Capacity: 1/4 in
- Overall Length: 5 in
- Material: Hardened steel
Mfr # 21051
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 2/0-250 MCM
- Overall Length: 4.656"
Mfr # DCE151TD1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 4.5 cu. ft.
- Primary Crimping Application: Electrical Cable
Mfr # CST-1i
Key Features:
- Capacity: 1/2 in
- Overall Length: 3 1/2 in
- Features: Safely Strips Insulation Without Damaging Inner Braids, Foils, or Conductors of Cables
Mfr # 4215-525-001
Key Features:
- Item: Cable Stripper
- Gauge: Up to 4/0 ga
- Color: Red
Mfr # JRF-4XLP
Key Features:
- Capacity: 3 in
- Overall Length: 8 in
- Material: Aluminum, Steel
Mfr # 45-025
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Mfr # UST-500
Key Features:
- Capacity: RG59/6 and 7/11
- Primary Crimping Application: Voice and Data Cable
- Overall Length: 5 in
Mfr # 1281
Key Features:
- Capacity: 0.1" to 0.315"
- Overall Length: 4 1/4 in
- Features: 3 level coax stripper