Ideal Mechanical Lugs
Our endless aisle includes ideal mechanical lugs and so much more!
Shop Ideal Mechanical Lugs results
(Showing 1 - 15)
Relevance
Mfr # 30-1294G
Key Features:
- Item: Mechanical Connector
- Connector Type: Set Screw
- No. of Conductors: 1
Mfr # 30-211
Key Features:
- Item: Mechanical Connector
- Connector Type: Set Screw
- No. of Conductors: 1
Mfr # 30-210
Key Features:
- Item: Mechanical Connector
- Connector Type: Set Screw
- No. of Conductors: 1
Mfr # 30-222
Key Features:
- Item: Mechanical Connector
- Connector Type: Set Screw
- No. of Conductors: 1
Mfr # IT-1/0B
Key Features:
- Item: Insulated Multitap Connector
- Connector Type: Single-Sided Entry
- No. of Ports: 2
Mfr # IT-4B
Key Features:
- Item: Insulated Multitap Connector
- Connector Type: Double-Sided Entry
- No. of Ports: 2
Mfr # BIT4
Key Features:
- Item: Insulated Multitap Connector
- Connector Type: Single-Sided Entry
- No. of Ports: 2
Mfr # ADR60-22D
Key Features:
- Item: Mechanical Connector
- Connector Type: Dual Rated Lug
- No. of Conductors: 2
Mfr # YA28LBOX
Key Features:
- Cable Size: 4/0 AWG
- Connector Type: Standard Barrel
- Width: 1.02"
Mfr # 89-049
Key Features:
- Item: Coaxial Connector
- Cable Type: RG-59 Plenum
- Color: Silver
Mfr # TNLK250
Key Features:
- Item: Lug Kit
- For Use With: PowerMark Gold and Plus Load Centers
- Voltage: 120/240V AC
Mfr # KS29
Key Features:
- Item: Split-Bolt Connector
- Connects: Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG): 1 str to 250 kcmil
Mfr # 55-1987
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Mfr # 35-078
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 12 in
- Cutting Action: Shear
Mfr # 36-311
Key Features:
- Application: Sheet Metal and Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 4