Fuji Electric
Our endless aisle includes a fuji electric and so much more!
Shop Fuji Electric results
(Showing 1 - 36)
Relevance
Mfr # RD6-H
Key Features:
- Item: Regenerative Blower
- Max. Pressure: 11 in WC
- Max. Flow Rate: 750 cfm
Mfr # 161546347
Key Features:
- Pipe Size: 2"
- Body Material: PVC
- Body Style: Inline True Union
Mfr # FRN001G1S-4U
Key Features:
- Item: Multi-Functional Inverter
- Max. HP: 1 hp
- Input Voltage: 480V AC
Mfr # 835-030
Key Features:
- Pipe Size - Pipe Fitting: 3 in
- Specific Fitting Shape: Adapter
- Pipe Fitting Material: PVC
Mfr # FRN060G1S-4U
Key Features:
- Input Frequency: 120 Hz
- With Bypass / No Bypass: No Bypass
- Start/Stop Control: Keypad and Terminal
Mfr # ESG-120-PCY
Key Features:
- Item: Single Opening Loading Dock Safety Gate
- Material: Mild Steel
- Height: 42"
Mfr # P230
Key Features:
- Item: Portable Gate Floor,Anchor Assembly
- Package Quantity: 1
Mfr # FRN0005C2S-6U
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 115V AC
Mfr # ATV12H075F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Mfr # 1WJY6
Key Features:
- Pipe Size - Pipe Fitting: 3 in
- Specific Fitting Shape: Adapter
- Pipe Fitting Material: PVC
Mfr # 28441
Key Features:
- Hose Inside Dia.: 5/8 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 95 psi
Mfr # VFZ501A-7W
Key Features:
- Item: Ring Compressor
- Max. Pressure: 80 in WC
- Max. Flow Rate: 135 cfm
Mfr # 27340
Key Features:
- Hose Inside Dia.: 5/16 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 225 psi
Mfr # 13E638
Key Features:
- Input Voltage: 230V AC
- Adjustable Deceleration Time: 0.3 to 20 sec
- Input Frequency: 50/60 Hz
Mfr # UL 301
Key Features:
- Package Quantity: 1
Mfr # DC1-344D1NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 480V AC
Mfr # 328303A
Key Features:
- Material: Steel
- Item: Walk Gate
- Finish: Galvanized
Mfr # AB-401
Key Features:
- Item: Regenerative Blower, 3 HP, 155 cfm
- Max. Pressure: 110" WC
- Max. Flow Rate: 155 cfm
Mfr # EXGATE-30
Key Features:
- Item: Steel Expand-A-Gate 15 To 144",Width
- Material: Steel
- Width: 14.9375
Mfr # PECO 1475
Key Features:
- Item: Folding Gate
- Folded Width: 7 ft
- Color: Gray
Mfr # AB-600
Key Features:
- Item: Regenerative Blower, 5 HP, 230 cfm
- Max. Pressure: 118" WC
- Max. Flow Rate: 230 cfm
Mfr # 28444
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 50 ft
- Max. Working Pressure @ 70 F: 75 psi
Mfr # VFZ601A-7W
Key Features:
- Item: Ring Compressor
- Max. Pressure: 134 in WC
- Max. Flow Rate: 173 cfm
Mfr # AB-300
Key Features:
- Item: Regenerative Blower, 2 HP, 155 cfm
- Max. Pressure: 79" WC
- Max. Flow Rate: 155 cfm
Mfr # 32925
Key Features:
- Clamp Type: Heat Shrink Clamp
- Max. Clamp Dia.: 1 1/16 in
- Min. Clamp Dia.: 15/16 in
Mfr # AB-200
Key Features:
- Item: Regenerative Blower, 1.25 HP, 110 cfm
- Max. Pressure: 60" WC
- Max. Flow Rate: 110 cfm
Mfr # FRN0010C2S-7U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # 308584A
Key Features:
- Item: Walk Gate
- Material: Steel
- Width: 48"
Mfr # PECO 1065
Key Features:
- Item: Folding Gate
- Folded Width: 6 ft
- Color: Gray
Mfr # 11792
Key Features:
- Item: Single-Door Metal
- Material: Aluminum
- Adjustable Opening: 16 in to 36 in
Mfr # 1423-103Q-G625
Key Features:
- Item: Compressor/Vacuum Pump
- HP: 1 hp
- Voltage: 230/460V AC
Mfr # LTB-400
Key Features:
- Material: Rubber Based Brush-On Liquid Tape
- Color: Black
- Item: Brush-On Electrical Tape
Mfr # 6HCA-12-M616NEX
Key Features:
- Item: Piston Air Compressor
- HP: 1 hp
- Voltage: 115/230V AC