Ferrul Kit
We make finding a ferrul kit fast and simple every time!
Shop Ferrul Kit results
(Showing 1 - 15)
Relevance
Mfr # FTD81-12-C
Key Features:
- Item: Ferrul,Insul,Twin,2x12Awg,12mm,Gry,PK100
- Wire Range: 12 AWG
- Overall Length: 0.91 in
Mfr # CP-463G
Key Features:
- Item: Wire Ferrule Crimper,Hexagon,6-Sided
- Height (In.): 9.5
- Length (In.): 5
Mfr # KP-FSD2
Key Features:
- Item: Ferrule Assortment Kit
- Includes: (100) Pieces Each Mfr. No. FSD76-8, (50) Pieces Each Mfr. No. FSD75-8, FSD77-8, FSD78-8, FSD80-8
- Wire Range: 20 to 14 AWG
Mfr # 10178
Key Features:
- Item: Crimp Tool,For Wire Ferrules,12-22 AWG
- Application: Wire Ferrules
- Features: Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
Mfr # CP-462G
Key Features:
- Item: Wire Ferrule Crimper,Square Crimp,AWG
- Length (In.): 5
- Width (In.): 1.5
Mfr # FSD74-8-D
Key Features:
- Item: Ferrule
- Wire Range: 22 AWG
- Insulation Type: Self-Insulated
Mfr # CP-462G
Key Features:
- Package Quantity: 1
Mfr # CP-751E
Key Features:
- Length (In.): 10.5
- Jaw Width: 4.25
- Item: Crimper Wire Ferrules,AWG 22-10
Mfr # 2A734
Key Features:
- Material: Brass
- Inside Dia.: 0.725 in
- Hole Dia.: 0.5 in
Mfr # CP-462G
Key Features:
- Material: Medium Carbon Steel
- Cable Size: 6/13/2016
- Package Quantity: 1
Mfr # 97 53 04
Key Features:
- Capacity: 29 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 2/25 in
Mfr # KP-FSD3
Key Features:
- Item: Ferrule Assortment Kit
- Includes: (10) Pieces Each Mfr. No. FSD84-12, (20) FSD82-12, (50) Pieces Each Mfr. No. FSD81-10, #12 " 6 AWG Insulated DIN Ferrules, FSD83-1
- Wire Range: 12 to 6 AWG
Mfr # 97 53 14
Key Features:
- Capacity: 28 to 7 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 in
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 2A733
Key Features:
- Material: Brass
- Barb Size: 1/4 in
- Inside Dia.: 0.525 in